Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ High-Pressure Frit-Type In-Line Filters
SDP

Catalog No. 06712616 Shop All Restek Corporation Products
Change view
Click to view available options
Porosity:
2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity
06-712-616 2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-616 Supplier Restek™ Supplier No. 25041
Only null left
Add to Cart
Add to Cart

Designed for ease of use, low dead volume and flexibility

  • Stand-alone version of the Trident™ column protection system
  • Uses a replaceable, PEEK™-encapsulated Type 316 stainless-steel frit with a surface area of 12mm2 to fit 1/16 in. O.D. tubing using a CPI connector
  • Standard filter comes with 2.0μm porosity
  • Frit is replaceable with 0.5μm frit

Specifications

Porosity 2 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.