Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Humidification Chamber
SDP

Catalog No. 06712280 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Packaging Quantity:
1 Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
06-712-280 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-280 Supplier Restek™ Supplier No. 24282
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides humidified air to remove volatile organic contaminants when cleaning SilcoCan or TO-Can canisters.

  • Made of acrylic and withstands pressure up to 90psi
  • Inlet (0.25 in.) and outlet compression fittings allow easy connection to pressure lines on cleaning system
  • Includes an easy-to-open lid for filling with water

Specifications

Type Humidification Chamber
For Use With (Application) Remove Volatile Organic Contaminants When Cleaning SilcoCan or TO-Can Canisters
Packaging Quantity 1 Each
Material Acrylic
Pressure 90 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.