Learn More
Restek™ Hydrocarbons (High Temperature Petroleum Wax) on MXT™-1
Shop All Restek Corporation Products

Description
For use with MXT-1 Capillary Columns
- Column: MXT-1, 15 m, 0.53 mm ID, 0.20μm
- Sample: Paraffin wax
- Diluent: Methylene Chloride
- Injection Volume: 1.0 μL PTV splitless
- Inlet Temp. Program: 103°C
- Oven Temp: 100°C to 400°C at 10°C/min (hold 20min)
- Carrier Gas: H2, constant linear velocity
- Linear Velocity: 30 cm/sec
- Detector: FID @ 430°C
- Injector Type: HP cool on-column pressure programmable
- FID sensitivty: 2.56 x 10-11 AFS
Specifications
Specifications
| Film Thickness | 0.20 μm |
| Length (Metric) | 15 m |
| Polarity | Nonpolar |
| Length (English) | 590.5 |
| USP Type | G1, G2, G38 |
| Stationary Phase | 100% Dimethyl Polysiloxane |
| Type | MXT-1 GC Column |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 445°C |
| Temperature Range (Metric) | -60°C to 445°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.