Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hydroguard Water-Resistant Fused Silica Guard Tubing
SDP

Catalog No. 06708183 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.53 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-708-183 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-708-183 Supplier Restek™ Supplier No. 10081
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extend analytical column lifetime by preventing degradation from harsh steam-cleaning water injections.

A unique deactivation chemistry of column tubing creates a high-density surface that is not readily attacked by aggressive hydrolysis. The high-density surface coverage of the Hydroguard deactivation layer effectively prevents water vapor from reaching the surface beneath. Use Hydroguard tubing for connecting GCs to these devices like headspace analyzers, air analysis equipment and concentrator units, purge-and-trap systems.

  • Tested with a comprehensive test mix, to ensure high inertness
  • Maximum temperature: 325°C
  • I.D.; 0.53mm
  • O.D.: 0.69 ± 0.05mm
  • Length: 5m

Order Info

Certificates of analysis for new 5m and 10m Restek guard columns are now available electronically.

Specifications

Film Thickness Not Applicable
Length (Metric) 5 m
Polarity Polar
USP Type None
Stationary Phase Not Applicable
Type Hydroguard Fused Silica Guard Columns and Transfer Lines
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 325°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.