Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Injector Nut Kit for Shimadzu 17A and 2010 GCs
SDP

Catalog No. 06711786 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Shimadzu 17 A, 2010, 2014 GCs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-711-786 Shimadzu 17 A, 2010, 2014 GCs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-711-786 Supplier Restek™ Supplier No. 21895
May include imposed supplier surcharges.
Add to Cart
Add to Cart

For Shimadzu 17A, 2010, and 2014 GCs.

  • Includes 17A injector nut, 0.4mm graphite ferrule, and 0.062 in. stainless steel capillary nut
  • Quantity: 1 Kit

Specifications

For Use With (Equipment) Shimadzu 17 A, 2010, 2014 GCs
Type Nut Kit
Quantity 1 Kit
Includes 17 A injector nut, 0.4 mm graphite ferrule, and 0.062 in. stainless steel capillary nμt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.