Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liner Seals for Varian 1177 Injectors
SDP

Catalog No. p-3186657 Shop All Restek Corporation Products
Change view
Click to view available options
Quantity:
10/Pk.
50/Pk.
Diameter (Metric) Inner:
0.635 cm
0.65 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner
06-717-676 50/Pk. 0.635 cm
06-717-677 10/Pk. 0.65 cm
06-717-678 50/Pk. 0.65 cm
06-717-675 10/Pk. 0.635 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-717-676 Supplier Restek™ Supplier No. 20297
Only null left
Add to Cart
Add to Cart

For Agilent and Bruker/Varian 1177 Injectors.

  • High thermal stability at injection port temperatures up to 450°C
  • For split or splitless liners

Specifications

Product Type O-ring
Quantity 50/Pk.
Temperature (Metric) Max 450°C
Diameter (Metric) Inner 0.635 cm
For Use With (Equipment) Split Liners, Agilent and Bruker/Varian 1177 Injectors
Liner Material Graphite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.