Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Basic Organic Analysis for Agilent™ GCs: Gooseneck Splitless
SDP

Catalog No. 06717996 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Packing Material:
Base Deactivated Wool
No Wool
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packing Material
06-717-996 5/Pk. No Wool
06-717-997 5/Pk. Base Deactivated Wool
06-718-004 25/Pk. Base Deactivated Wool
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-717-996 Supplier Restek™ Supplier No. 20799210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifically designed to ensure a highly inert GC pathway for basic compounds

Gooseneck splitless design.

Base-deactivation process:

  • Bonds basic functional groups to the analytical surface to reduce adsorption and priming effects
  • I.D. 4mm
  • Improves peak shape, response and reproducibility when compared to standard deactivation

  • Base-deactivated wool prevents the vaporized sample from contacting the adsorptive hot metal inlet disc surface

Specifications

Product Type Gooseneck Splitless Single Taper Inlet Liner
Packing Material No Wool
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.