Learn More
Restek™ Inlet Liners for Split Injection - Siltek™ Split Precision Liner
Shop All Restek Corporation Products

Description
- Geometry: Precision
- Material: Borosilicate Glass
- Deactivation: Siltek
- Packing: Deactivated Wool
- Liner ID: 4mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
Specifications
| Product Type | Siltek Precision Inlet Liner |
| Packing Material | Deactivated Wool |
| Length (Metric) | 7.85 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.