Learn More
Restek™ Inlet Liners for Splitless Injection—Gooseneck Splitless
Shop All Restek Corporation Products

Description
- Compatible with Agilent™/Finnigan columns
- Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
Specifications
Specifications
| Product Type | IP Gooseneck Splitless Single Taper Inlet Liner; For trace samples greater than 2 μL |
| Packing Material | Glass Wool |
| Length (Metric) | 78.5 mm |
| Quantity | 25/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.