Learn More
Restek™ Inlet Liners for Splitless Injection - Gooseneck Splitless with CarboFrits
Shop All Restek Corporation Products

Specifications
Specifications
| Product Type | IP Gooseneck Splitless Liner |
| Length (Metric) | 7.85 cm |
| Packing Material | CarboFrit |
| Quantity | 5 Pack |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.