Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Inlet Liners for Splitless Injection—Gooseneck Splitless with FS Wool from Restek™
SDP

Catalog No. 06718794 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
5/Pk.
Deactivation:
Intermediate Polarity
Siltek
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Deactivation
06-718-794 5/Pk. Intermediate Polarity
06-718-796 5/Pk. Siltek
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-718-794 Supplier Restek Corporation Supplier No. 22406
Add to Cart
Add to Cart

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems.

  • Compatible with Agilent™/Finnigan columns
  • Prepacked with fused silica (FS) wool—more inert for use with active compounds
  • Inside dia.: 4mm; outside dia.: 6.5mm; length: 78.5mm

Specifications

Deactivation Intermediate Polarity
Packing Material Deactivated Wool
Length (Metric) 7.85 cm
Product Type IP Single Taper Gooseneck Splitless Inlet Liner
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.