Learn More
Restek™ Inlet Liners for Splitless Injection - Recessed Double Gooseneck
Shop All Restek Corporation Products

Description
- Trace, active samples >2μL
- Geometry: Recessed Double Taper
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Liner ID: 4.0mm
- OD: 6.5mm
- Length: 78.5mm
Specifications
Specifications
| Packing Material | None |
| Product Type | IP Recessed Double Taper Gooseneck Inlet Liner |
| Length (Metric) | 7.85 cm |
| Quantity | 5/Pk. |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.65 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.