Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection - Recessed Gooseneck
SDP

Catalog No. 06718321 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Diameter (Metric) Inner:
0.2 cm
0.4 cm
Product Type:
IP Gooseneck Splitless Single Taper Inlet Liner
IP Recessed Gooseneck Single Taper Inlet Liner
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Product Type
06-718-321 25/Pk. 0.4 cm IP Recessed Gooseneck Single Taper Inlet Liner
06-718-304 5/Pk. 0.2 cm IP Recessed Gooseneck Single Taper Inlet Liner
06-718-315 5/Pk. 0.4 cm IP Recessed Gooseneck Single Taper Inlet Liner
06-717-985 25/Pk. 0.2 cm IP Gooseneck Splitless Single Taper Inlet Liner
06-718-310 25/Pk. 0.2 cm IP Recessed Gooseneck Single Taper Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-321 Supplier Restek™ Supplier No. 20985

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems

  • Compatible with Agilent™/Finnigan columns
  • Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
  • To order liners in pack quantities, please contact your Fisher Scientific™ Customer Service Representative

Specifications

Product Type IP Recessed Gooseneck Single Taper Inlet Liner
Length (Metric) 7.85 cm
Quantity 25/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.