Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Liners for Splitless Injection - Recessed Gooseneck with FS Wool
SDP

Catalog No. p-2429747 Shop All Restek Corporation Products
Change view
Click to view available options
Packing Material:
Base Deactivated Wool
Deactivated Wool
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packing Material
06-711-910 Deactivated Wool
06-718-800 Base Deactivated Wool
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-711-910 Supplier Restek™ Supplier No. 22409
Only null left
Add to Cart
Add to Cart

For Agilent GCs equipped with split/splitless inlets.

  • Base easily packs with wool for dirty samples >2μL
  • Geometry: Recessed Single Taper
  • Material: Borosilicate Glass
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm

Specifications

Product Type IP Recessed Gooseneck Single Taper Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 0.78 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.