Learn More
Description
- Increase column lifetime because oxygen cannot permeate into the carrier gas
- Reduced noise benefits high-sensitivity detectors (ECDs or MSDs)
- Special grade of stainless steel that is softer and deforms more easily, creating a better seal
- Gold-plated seals offer better inertness than standard stainless steel
- Siltek™ seals feature inertness similar to that of fused silica capillary columns
- All seals include washers
- 1.2mm inlet seal is recommended for use with Vespel™/graphite ferrules or when installing two columns using a two-hole ferrule
- 0.8mm inlet seal is recommended for use with graphite ferrules and single capillary column installation
Specifications
Specifications
| Diameter (Metric) Inner | 0.8 mm |
| For Use With (Application) | Inlet Seals |
| Packaging Quantity | 10 |
| For Use With | Agilent 5890/6890/6850 Split/SplitlessAgilent 5890/6890/6850 Split/Splitless |
| Material | Gold-plated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
