Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Inlet Seals
SDP

Catalog No. 06718497 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25/0.32 mm
0.8 mm
Material:
Gold-plated
Silcosteel
Packaging Quantity:
2
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Material Packaging Quantity
06-718-497 0.8 mm Silcosteel 10
06-718-488 0.25/0.32 mm Gold-plated 10
06-718-496 0.8 mm Silcosteel 2
06-718-494 0.8 mm Gold-plated 2
06-718-495 0.8 mm Gold-plated 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-718-497 Supplier Restek™ Supplier No. 21320
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement seals for Agilent™ 5890/6890/6850 split/splitless injection ports

  • Increase column lifetime because oxygen cannot permeate into the carrier gas
  • Reduced noise benefits high-sensitivity detectors (ECDs or MSDs)
  • Special grade of stainless steel that is softer and deforms more easily, creating a better seal
  • Gold-plated seals offer better inertness than standard stainless steel
  • Siltek™ seals feature inertness similar to that of fused silica capillary columns
  • All seals include washers
  • 1.2mm inlet seal is recommended for use with Vespel™/graphite ferrules or when installing two columns using a two-hole ferrule
  • 0.8mm inlet seal is recommended for use with graphite ferrules and single capillary column installation

Specifications

Diameter (Metric) Inner 0.8 mm
For Use With (Application) Inlet Seals
Packaging Quantity 10
For Use With Agilent 5890/6890/6850 Split/Splitless
Material Silcosteel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.