Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Eliminate connection, all connection-associated problems
- Guard column section marked separately from analytical column, using high-temperature string
Specifications
Specifications
| For Use With (Application) | Alcohol Analysis, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Coating | Fused Silica |
| Includes | 5m Integra guard column |
| USP Type | G43 |
| Stationary Phase | Rtx™-1301 |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 350°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
