Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Innovative Integra-Guard Columns
SDP

Catalog No. 06708733 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-708-733 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-708-733 Supplier Restek™ Supplier No. 10279126
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Application-specific columns for residual solvents in pharmaceutical products. For analysts who find it inconvenient to make a leak-free connection between the guard column and the analytical column, we offer Integra-Guard columns.

  • No leaks for a more robust method
  • No column connections for easier, faster maintenance
  • No peak distortions due to connector dead volume and thermal capacity

Specifications

For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 5 μm
Film Thickness 5 μm
Length (Metric) 30 m
Polarity Low polar
Coating Fused Silica
Includes 5m Integra guard column
Quantity 1 Each
USP Type G27
Stationary Phase Rtx™-5
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +270/290°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.