Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Innovative Integra-Guard Columns
GSA_VASDP

Catalog No. 06709814 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-709-814 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-709-814 Supplier Restek™ Supplier No. 12623124
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Fused silica columns specifically tested for low-bleed performance.

  • Low-polarity phase
  • Crossbond diphenyl dimethyl polysiloxane
  • General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners, essential oils, semivolatiles
  • Equivalent to USP G27 and G36 phases

Note
The DB-5MS is a silarylene-based polymer equivalent to the Rxi-5Sil MS.

Order Info

Custom lengths and film thicknesses available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Low polar
Coating Fused Silica
Includes 5m Integra-Guard Column
USP Type G27, G36
Stationary Phase Rtx™-5 MS
Type Rtx-5MS GC-MS Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.