Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Innovative Integra-Guard Columns
SDP

Catalog No. 06709838 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-709-838 15 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-709-838 Supplier Restek™ Supplier No. 12635124

missing translation for 'validMainframeMsg'

Rtx-5MS Capillary Column, with 5m Integra-Guard Column

  • Length: 15m
  • I.D.: 0.25mm
  • Temperature Limits: -60 to 330/350°C (-76 to 626/662° F)

Specifications

For Use With (Application) Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 15 m
Packing Material Rtx™-5 MS
Polarity Low polar
Coating Fused Silica
Includes 5m Integra guard column
Quantity 1 Each
USP Type G27, G36
Stationary Phase Diphenyl Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.