Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Innovative Integra-Guard Columns
SDP

Catalog No. 06709923 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-709-923 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-709-923 Supplier Restek™ Supplier No. 12738127

missing translation for 'validMainframeMsg'

Rtx-5Sil MS Capillary Column, with 10m Integra-Guard Column

  • Length: 30m
  • I.D.: 0.25mm
  • Temperature Limits: -60 to 330/350°C (-76 to 626/662°F)

Specifications

For Use With (Application) Crossbond™, Phthalates, Phenols, Amines, Organochlorine Pesticides, Anesthesia Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 30 m
Packing Material Rtx™-5Sil MS
Coating Fused Silica
Includes 10m Integra guard column
Quantity 1 Each
Stationary Phase 5% Phenyl Arylene/95% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.