Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines
SDP

Catalog No. 06610563 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Type:
GC Guard Column
Guard Column
Guard Column w/ Cage
Quantity:
1 Ea.
6/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Type Quantity
06-610-563 0.18 mm GC Guard Column 1 Ea.
06-610-565 0.25 mm GC Guard Column 1 Ea.
06-708-142 0.25 mm Guard Column 1 Ea.
06-708-144 0.32 mm Guard Column 1 Ea.
06-717-545 0.15 mm Guard Column 6/Pk.
06-708-147 0.53 mm Guard Column w/ Cage 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-610-563 Supplier Restek™ Supplier No. 10046
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Most common solvents easily wet and create a uniform film on the tubing surface

  • Tested with a comprehensive test mix to ensure high inertness
  • Useful for a wide range of applications
  • Use with most common solvents
  • Maximum temperature: 325°C

Specifications

For Use With (Application) Gas Chromatography
Length (Metric) 5 m
Quantity 1 Ea.
Diameter (Metric) 0.405 mm
Type GC Guard Column
Diameter (Metric) Inner 0.18 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.