Learn More
Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines
Shop All Restek Corporation Products

Description
- Wide range of applications
- Maximum temperature 325°C
- Diameters greater than 0.10mm tested with Grob test mix to ensure high inertness
Specifications
Specifications
| Film Thickness | Not Applicable |
| Length (Metric) | 5 m |
| Polarity | Intermediate Polarity |
| Quantity | 6/Pk. |
| Diameter (Metric) | 0.363 ±0.012 mm |
| USP Type | None |
| Stationary Phase | Not Applicable |
| Type | Guard Column |
| Diameter (Metric) Inner | 0.15 mm |
| Max. Temperature (Metric) | 325°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.