Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Liner Seals for Varian 1078/1079 GCs
SDP

Catalog No. 06718802 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
10/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-718-802 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-718-802 Supplier Restek™ Supplier No. 22683
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

For Bruker/Varian 1078/1079 GCs.

  • Material: Graphite
  • I.D.: 5mm
  • Max Temperature: 450°C

Specifications

Product Type Liner Seals
Quantity 10/Pk.
Temperature (Metric) Max 450°C
Diameter (Metric) Inner 0.5 cm
For Use With (Equipment) Bruker/Varian 1078/1079 GCs
Liner Material Graphite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.