Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Liners for APEX for ProSep 800 and ProSep 800 Plus GCs
SDP

Catalog No. 06711403 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.1 cm
0.2 cm
Product Type:
IP Straight Inlet Liner
IP Top Taper Inlet Liner
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Product Type
06-711-403 0.2 cm IP Top Taper Inlet Liner
06-711-401 0.1 cm IP Straight Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-711-403 Supplier Restek™ Supplier No. 21074

missing translation for 'validMainframeMsg'

For APEX ProSep 800 and ProSep 800 Plus inlets.

  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • OD: 6mm
  • Length: 243mm

Specifications

Product Type IP Top Taper Inlet Liner
Length (Metric) 24.3 cm
Quantity Each
Diameter (Metric) Inner 0.2 cm
Diameter (Metric) Outer 0.6 cm
For Use With (Equipment) APEX ProSep 800 and ProSep 800 Plus Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.