Learn More
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Packing: Deactivated Wool
- Liner ID: 1.6mm
- OD: 4mm
- Length: 95mm
Specifications
Specifications
| Product Type | IP Straight Inlet Liner |
| Packing Material | Deactivated Wool |
| Length (Metric) | 0.95 cm |
| Quantity | 25/Pk. |
| Diameter (Metric) Inner | 0.16 cm |
| Diameter (Metric) Outer | 0.4 cm |
| For Use With (Equipment) | Shimadzu 17 A GCs Equipped with PTV Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
