Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Mininert Precision Sampling Valves for Vials
SDP

Catalog No. 06719050 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With:
Crimp-Top Vial
Screw-Thread Vials
Thread Size:
13 mm/425
15 mm/425
18 mm/400
20 mm
20 mm/400
24 mm/400
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Thread Size
06-719-050 Screw-Thread Vials 13 mm/425
06-719-052 Screw-Thread Vials 18 mm/400
06-719-053 Screw-Thread Vials 20 mm/400
06-719-055 Crimp-Top Vial 20 mm
06-719-054 Screw-Thread Vials 24 mm/400
06-719-051 Screw-Thread Vials 15 mm/425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-719-050 Supplier Restek™ Supplier No. 24900
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Convenient valves for repetitive sampling and limiting content exposure to the silicon septum.

  • Available for both screw-cap and crimp-top vials
  • Crimp-top valve for 20mm ID glassware slides into the neck of the vial
  • Turn the threaded flange to secure a tight fit

Specifications

Type Valve
For Use With (Application) Precision Sampling
Packaging Quantity 12 Pack
Thread Size 13 mm/425
For Use With Screw-Thread Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.