Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MLE Capillary Tool Kits
SDP

Catalog No. 06610553 Shop All Restek Corporation Products
Encompass
Change view
Click to view available options
For Use With (Equipment):
Agilent
Perkin Elmer
Shimadzu
Thermo Scientific
Varian
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06610553 Agilent
06610559 Varian
06610558 Thermo Scientific
06610560 Perkin Elmer
06610557 Shimadzu
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06610553 Supplier Restek™ Supplier No. 22186
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Conveniently provide the tools necessary for installing and maintaining capillary columns

All kits include these components:

  • Brushes: 0.125 in., 0.375 in.., 0.25 in.. nylon brushes; 0.25 in.., 0.375 in.., 0.188 in.. stainless steel wire tube brushes; stainless steel surface brush
  • Six stainless steel jet reamers (0.25 to 0.65mm OD)
  • Open-end wrenches: 0.25 x 0.3125 in.. and 0.375 x 0.438 in.
  • Rubber-tipped slide-lock tweezers; Pipe cleaner, 12 in.; Cotton tip swabs, 25/Pk, High temperature string, 1m
  • Scoring wafers with handles
  • Inlet liner removal tool; Septum puller and mini wool puller/inserter tool; 4 in. tapered needle file
  • Swivel head flashlight and pocket magnifier, 15cm compact steel ruler
  • Mini hand drill set

MLE Capillary Tool Kit for Agilent™ GCs (Mfr. No. 22186) also includes:

  • Capillary installation gauge for Agilent GCs
  • Injector wrench for Agilent GCs
  • Septum nut removal tool
  • 0.438 x 0.5 in. open end wrench
  • 0.5 x 0.563 in. open end wrench
MLE Capillary Tool Kit for PerkinElmer™ GCs (Mfr. No. 22185) also includes:
  • 0.438 x 0.5 in. open end wrench
  • 0.5 x 0.563 in. open end wrench
MLE Capillary Tool Kit for Shimadzu™ GCs (Mfr. No. 22182) also includes:
  • Capillary installation gauge for Shimadzu GCs
  • Injector wrench for Shimadzu GCs
  • 6mm x 7mm open end wrench
  • 8mm x 10mm open end wrench
  • 16mm x 17mm open end wrench
MLE Capillary Tool Kit for Thermo Scientific GCs (Mfr. No. 22183) also includes:
  • Capillary installation gauge for Thermo Scientific GCs
  • Liner cap removing tool for Thermo Scientific GCs
  • 6mm x 7mm open end wrench
  • 8mm x 10mm open end wrench
  • 16mm x 17mm open end wrench
MLE Capillary Tool Kit for Varian™ GCs (Mfr. No. 22184) also includes:
  • Capillary installation gauge for Varian GCs
  • 0.438 x 0.5 in. open end wrench
  • 0.5 x 0.563 in. open end wrench

Specifications

Type MLE Capillary Tool Kit
Includes Capillary installation gauge, injector wrench, septum nut removal tool, Nylon brushes, Stainless Steel wire tube and surface brushes, Stainless Steel jet reamers, open end wrenches, slide-lock tweezers, scoring wafers, inlet liner removal tool, septum puller, mini Wool puller/inserter tool, 4 in. tapered needle file, swivel head flashlight, mini hand drill set, pocket magnifier, high-temperature string, pipe cleaner, Cotton tip swabs
For Use With (Application) Capillary Column Installation and Maintenance
For Use With (Equipment) Agilent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.