Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- GC Columns
- GC Packed Columns
- Restek™ Molecular Sieve Packed Columns: SilcoSmooth Tubing
Restek™ Molecular Sieve Packed Columns: SilcoSmooth Tubing
Catalog No. 06714539
Shop All Restek Corporation Products

Change view
Click to view available options
Length (Metric):
0.9 m
1 m
1.8 m
1.82 m
2 m
3.04 m
3.05 m
Mesh Size:
60/80
80/100
For Use With (Equipment):
ABB 3100, AAI (4 in. coil)
Agilent
Agilent 5880, 5890, 5987, 6890, 7890
Carlo Erba
General
Gow Mac 590
Hewlett Packard
PE Auto System
PE/Sigma
PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500)
SRI 8610C
SRI 8610C Dual GC Right Side
Varian
Varian/Vista
Packing Material:
Mole Sieve 13X
Mole Sieve 5Å
40 product options available for selection
| Catalog No. | Length (Metric) | Mesh Size | For Use With (Equipment) | Packing Material |
|---|---|---|---|---|
| 06-714-539 | 2 m | 80/100 | General | Mole Sieve 5Å |
| 06-714-533 | 2 m | 60/80 | General | Mole Sieve 5Å |
| 06-714-534 | 2 m | 60/80 | Hewlett Packard | Mole Sieve 5Å |
| 06-714-537 | 2 m | 60/80 | PE Auto System | Mole Sieve 5Å |
| 06-714-538 | 2 m | 80/100 | General | Mole Sieve 5Å |
| 06-714-540 | 2 m | 80/100 | Hewlett Packard | Mole Sieve 5Å |
| 06-714-541 | 2 m | 80/100 | Varian/Vista | Mole Sieve 5Å |
| 06-714-543 | 2 m | 80/100 | PE Auto System | Mole Sieve 5Å |
| 06-714-546 | 2 m | 80/100 | SRI 8610C | Mole Sieve 5Å |
| 06-714-548 | 3.05 m | 80/100 | General | Mole Sieve 5Å |
| 06-714-549 | 3.05 m | 80/100 | Hewlett Packard | Mole Sieve 5Å |
| 06-714-550 | 3.05 m | 80/100 | Agilent 5880, 5890, 5987, 6890, 7890 | Mole Sieve 5Å |
| 06-714-554 | 3.05 m | 80/100 | PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500) | Mole Sieve 5Å |
| 06-714-581 | 2 m | 80/100 | General | Mole Sieve 13X |
| 06-714-582 | 2 m | 80/100 | Agilent | Mole Sieve 13X |
| 06-714-583 | 1 m | 80/100 | General | Mole Sieve 5Å |
| 06-714-584 | 1 m | 80/100 | Agilent | Mole Sieve 5Å |
| 06-714-656 | 1.8 m | 60/80 | General | Mole Sieve 5Å |
| 06-714-657 | 1.8 m | 60/80 | Agilent | Mole Sieve 5Å |
| 06-714-661 | 1.82 m | 80/100 | Agilent 5880, 5890, 5987, 6890, 7890 | Mole Sieve 5Å |
| 06-714-666 | 1.82 m | 60/80 | General | Mole Sieve 13X |
| 06-714-680 | 2 m | 60/80 | General | Mole Sieve 13X |
| 06-714-706 | 3.04 m | 80/100 | General | Mole Sieve 5Å |
| 06-714-707 | 3.04 m | 80/100 | Hewlett Packard | Mole Sieve 5Å |
| 06-714-711 | 0.9 m | 80/100 | Agilent | Mole Sieve 5Å |
| 06-714-710 | 0.9 m | 80/100 | General | Mole Sieve 5Å |
| 06-714-535 | 2 m | 60/80 | Varian/Vista | Mole Sieve 5Å |
| 06-714-536 | 2 m | 60/80 | PE/Sigma | Mole Sieve 5Å |
| 06-714-544 | 2 m | 80/100 | Carlo Erba | Mole Sieve 5Å |
| 06-714-545 | 2 m | 80/100 | Gow Mac 590 | Mole Sieve 5Å |
| 06-714-547 | 2 m | 80/100 | SRI 8610C Dual GC Right Side | Mole Sieve 5Å |
| 06-714-551 | 3.05 m | 80/100 | Varian/Vista | Mole Sieve 5Å |
| 06-714-552 | 3.05 m | 80/100 | PE/Sigma | Mole Sieve 5Å |
| 06-714-553 | 3.05 m | 80/100 | PE Auto System | Mole Sieve 5Å |
| 06-714-555 | 3.05 m | 80/100 | SRI 8610C | Mole Sieve 5Å |
| 06-714-585 | 1 m | 80/100 | Agilent 5880, 5890, 5987, 6890, 7890 | Mole Sieve 5Å |
| 06-714-658 | 1.82 m | 60/80 | Agilent 5880, 5890, 5987, 6890, 7890 | Mole Sieve 5Å |
| 06-714-663 | 1.82 m | 80/100 | PerkinElmer Auto System 8300, 8400, 8700, Clarus 500 (C500) | Mole Sieve 5Å |
| 06-714-664 | 1.82 m | 80/100 | ABB 3100, AAI (4 in. coil) | Mole Sieve 5Å |
| 06-714-708 | 3.04 m | 80/100 | Varian | Mole Sieve 5Å |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
Catalog No.
06-714-539
Supplier
Restek™
Supplier No.
80429800901
Description
- Excellent batch-to-batch reproducibility
- Preactivated and ready to use
Order Info
Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.
Specifications
Specifications
| For Use With (Equipment) | General |
| Stationary Phase | Mole Sieve 5A |
| For Use With (Application) | GC |
| Length (Metric) | 2 m |
| Material | SilcoSmooth™ Treated Stainless Steel |
| Packing Material | Mole Sieve 5Å |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?