Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Molecular Sieve Packed Columns: Stainless-Steel Tubing
SDP

Catalog No. 06714659 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Packing Material:
Mole Sieve 13X
Mole Sieve 5Å
Mesh Size:
60/80
80/100
For Use With (Equipment):
Agilent
General
PE Auto System 8300, 8400, 8700, 80/100 Mesh
Varian
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packing Material Mesh Size For Use With (Equipment)
06-714-659 Mole Sieve 5Å 80/100 General
06-714-660 Mole Sieve 5Å 80/100 Agilent
06-714-662 Mole Sieve 5Å 80/100 PE Auto System 8300, 8400, 8700, 80/100 Mesh
06-714-665 Mole Sieve 13X 60/80 General
06-714-667 Mole Sieve 13X 60/80 Agilent
06-714-669 Mole Sieve 13X 80/100 General
06-714-668 Mole Sieve 13X 60/80 Varian
06-714-671 Mole Sieve 13X 80/100 Varian
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-714-659 Supplier Restek™ Supplier No. 80474800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Easily separate permanent gases at above-ambient temperatures

  • Excellent batch-to-batch reproducibility
  • Preactivated and ready to use

Order Info

Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.

Specifications

For Use With (Application) GC
Length (Metric) 1.8 m
Material Stainless Steel
Packing Material Mole Sieve 5Å
Mesh Size 80/100
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase Mole Sieve 5A
For Use With (Equipment) General
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.