Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-1 Capillary Columns, 105m
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
3 μm
Particle Size:
0.1 μm
0.25 μm
1 μm
3 μm
Temperature Range:
-60°C to +285/360°C
-60°C to +330/430°C
-60°C to +340/360°C
-60°C to +430°C
Description
Applications include solvent impurities, PCB congeners
Specifications
Specifications
USP Type | G1, G2, G38 |
Type | Capillary Column |
Diameter (Metric) Inner | 0.25 mm |
Stationary Phase | 100% Dimethyl Polysiloxane |
Max. Temperature | 445°C |
For Use With (Application) | Solvent Impurities Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
Particle Size | 0.25 μm |
Temperature Range | -60°C to +430°C |
Film Thickness | 0.25 μm |
Length (Metric) | 105 m |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction