Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-1 Capillary Columns, 20m
SDP

Catalog No. p-3587390 Shop All Restek Corporation Products
Change view
Click to view available options
Film Thickness:
0.25 μm
1 μm
Particle Size:
0.25 μm
1 μm
Temperature Range:
-60°C to +320/360°C
-60°C to +430°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Film Thickness Particle Size Temperature Range
06-713-325 0.25 μm 0.25 μm -60°C to +430°C
06-713-421 1 μm 1 μm -60°C to +320/360°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-713-325 Supplier Restek™ Supplier No. 70125112

Crossbond 100% dimethyl polysiloxane

Applications include solvent impurities, PCB congeners

Specifications

USP Type G1, G2, G38
Diameter (Metric) Inner 0.53 mm
Type Capillary Column
Stationary Phase 100% Dimethyl Polysiloxane
Max. Temperature 445°C
For Use With (Application) Solvent Impurities Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +430°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-1
Polarity Non polar
Coating Siltek™
Quantity 1 Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.