Learn More
Description
MXT-1 columns exhibit long lifetime and very low bleed at high operating temperatures. A proprietary synthesis process eliminates residual catalysts that could cause degradation and increase bleed.
- Non-polar phase
- Crossbond dimethyl polysiloxane
- Siltek treated
- Equivalent to USP G1, G2, G38 phases
- Standard coil diameter: 4.5 in.
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Hydrocarbon Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
| Particle Size | 0.2 μm |
| Film Thickness | 0.2 μm |
| Length (Metric) | 10 m |
| Material | Stainless Steel |
| Polarity | Non polar |
| Coating | Siltek™ |
| USP Type | G1, G2, G38 |
| Stationary Phase | Mxt-1 |
| Diameter (Metric) Inner | 0.18 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
