Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-1 Silcosteel Capillary Columns - 20m Length
SDP

Catalog No. 06714008 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Film Thickness:
0.2 μm
0.4 μm
Particle Size:
0.2 μm
0.4 μm
Temperature Range (Metric):
-60°C to +320/400°C
-60°C to +330/430°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Film Thickness Particle Size Temperature Range (Metric)
06-714-008 0.4 μm 0.4 μm -60°C to +320/400°C
06-714-004 0.2 μm 0.2 μm -60°C to +330/430°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-714-008 Supplier Restek™ Supplier No. 71815
May include imposed supplier surcharges.
Add to Cart
Add to Cart

General-purpose columns for solvent impurities, PCB congeners, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, and oxygenates.

MXT-1 columns exhibit long lifetime and very low bleed at high operating temperatures. A proprietary synthesis process eliminates residual catalysts that could cause degradation and increase bleed.

  • Non-polar phase
  • Crossbond dimethyl polysiloxane
  • Siltek treated
  • Equivalent to USP G1, G2, G38 phases
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Hydrocarbon Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 0.4 μm
Film Thickness 0.4 μm
Length (Metric) 20 m
Material Stainless Steel
Polarity Non polar
Coating Siltek™
USP Type G1, G2, G38
Stationary Phase Mxt-1
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -60°C to +320/400°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.