Learn More
Description
- Reliably meet all ASTM D6352, D7169, and D7500 specifications
- 100% dimethyl polysiloxane phase allows easy comparisons to historical data
Specifications
Specifications
| For Use With (Application) | High Temperature Simulated Distillation Analysis |
| Film Thickness | 0.1 μm |
| Length (Metric) | 5 m |
| Material | Stainless Steel |
| Polarity | Nonpolar |
| Coating | Siltek™ |
| USP Type | G1 |
| Stationary Phase | Mxt™-1HT Sim Dist |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
