Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-20 Capillary Columns: 30m Length
SDP

Catalog No. 06713734 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.28 mm
Film Thickness:
0.25 μm
1 μm
1.5 μm
Particle Size:
0.25 μm
1 μm
1.5 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Film Thickness Particle Size
06-713-734 0.28 mm 1.5 μm 1.5 μm
06-713-701 0.25 mm 0.25 μm 0.25 μm
06-713-725 0.28 mm 1 μm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-713-734 Supplier Restek™ Supplier No. 70369

missing translation for 'validMainframeMsg'

Low/mid-polarity phase Crossbond™ 20% diphenyl/80% dimethyl polysiloxane

  • Extremely low bleed and tight mono-modal distribution
  • Equivalent to USP g28, G32 phases

Specifications

For Use With (Application) Volatile Compounds, Flavor Compounds Analysis, Alcoholic Beverages Analysis
Particle Size 1.5 μm
Film Thickness 1.5 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-20
Polarity Low to mid polar
Coating Siltek™
USP Type G28, G32
Stationary Phase 20% Diphenyl/80% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.28 mm
Functionality/Interaction Type Solute stationary phase interaction
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.