Learn More
Description
- Application-specific columns for simulated distillation
- Optimized to exceed the resolution and skewing factor requirements currently specified in ASTM methor D2887
- Silcosteel-treated stainless-steel for durability at high temperatures
- Individually tested
- 10m length
Specifications
Specifications
| For Use With (Application) | Simulated Distillation |
| Film Thickness | 2.65 μm |
| Length (Metric) | 10 m |
| Material | Stainless Steel |
| Polarity | Nonpolar |
| Coating | Siltek™ |
| Includes | 4.5 in. Coil |
| USP Type | G1, G2, G9, G38 |
| Stationary Phase | Mxt™-2887 |
| Type | Capillary Column |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
