Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-35 Silcosteel Capillary Columns
SDP

Catalog No. 06713745 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Particle Size:
0.5 μm
1 μm
Temperature Range (Metric):
0°C to 260/340°C
0°C to 310/340°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Temperature Range (Metric)
06-713-745 30 m 0.25 mm 0.5 μm 0°C to 310/340°C
06-713-747 15 m 0.53 mm 1 μm 0°C to 260/340°C
06-713-750 60 m 0.53 mm 1 μm 0°C to 260/340°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-713-745 Supplier Restek™ Supplier No. 70438
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose columns for organochlorine pesticides, PCB congeners, herbicides, pharmaceuticals, sterols, rosin acids, and phthalate esters.

  • Midpolarity phase
  • Crossbond diphenyl dimethyl polysiloxane
  • Siltek treated
  • Equivalent to USP G42 phase
  • Temperature Range: 0°C to 340°C

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Rosin Acids Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Mid polar
Coating Siltek™
USP Type G42
Stationary Phase Mxt™-35
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) 0°C to 310/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.