Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-5 Capillary Columns, 30 m, I.D. 0.53 mm
SDP

Catalog No. 06713594 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Includes:
2.5 in. Coil
3.5 in. Coil
3.5 in. Coil, Loose Ends
3.5 in. ID Coil
4.5 in. Coil
6 in. Coil
No Cage
No Cage, 3.5 in. Coil
No Cage, 3.5 in. OD Coil
No Cage, 4.5 in. Coil
No Coil
No Connector/Coil
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Film Thickness Particle Size Includes
06-713-594 0.25 μm 0.25 μm No Coil
06-713-615 0.5 μm 0.5 μm No Coil
06-713-645 1 μm 1 μm 4.5 in. Coil
06-713-665 1.5 μm 1.5 μm No Coil
06-713-675 5 μm 5 μm No Coil
06-713-687 3 μm 3 μm No Coil
06-713-595 0.25 μm 0.25 μm 4.5 in. Coil
06-713-596 0.25 μm 0.25 μm No Cage
06-713-617 0.5 μm 0.5 μm No Connector/Coil
06-713-620 0.5 μm 0.5 μm 3.5 in. Coil
06-713-621 0.5 μm 0.5 μm 2.5 in. Coil
06-713-619 0.5 μm 0.5 μm No Cage, 3.5 in. Coil
06-713-622 0.5 μm 0.5 μm 3.5 in. Coil
06-713-647 1 μm 1 μm 6 in. Coil
06-713-649 1 μm 1 μm No Cage, 3.5 in. OD Coil
06-713-650 1 μm 1 μm 3.5 in. Coil, Loose Ends
06-713-651 1 μm 1 μm 3.5 in. ID Coil
06-713-667 1.5 μm 1.5 μm No Cage, 4.5 in. Coil
06-713-669 1.5 μm 1.5 μm 3.5 in. Coil
06-713-676 5 μm 5 μm 6 in. Coil
06-713-678 5 μm 5 μm No Cage, 3.5 in. Coil
06-713-688 3 μm 3 μm 6 in. Coil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 06-713-594 Supplier Restek™ Supplier No. 70225
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Low-polarity Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

  • Tight monomodal distribution and extremely low bleed
  • Equivalent to USP G27, G36 phases
  • Inner Diameters: 0.18, 0.28 and 0.53mm

Specifications

For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low polar
Coating Siltek™
Includes No Coil
USP Type G27, G36
Stationary Phase Mxt™-5
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -60°C to +430°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.