Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-50 Silcosteel Capillary Columns: 0.18mm
SDP

Catalog No. 06714030 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-714-030 20 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-030 Supplier Restek™ Supplier No. 71852
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Robust mid-polarity capillary column featuring Siltek-treated stainless steel for reliable retention and high thermal stability.

x

Specifications

For Use With (Application) Rosin Acids Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Triglyceride Analysis, Sterols Analysis
Film Thickness 0.2 μm
Length (Metric) 20 m
Material Stainless Steel
Polarity Mid Polarity
Coating Siltek™
USP Type G3
Stationary Phase Mxt™-50
Type Capillary Column
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) 0°C to 310/330°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.