Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-50 Silcosteel Capillary Columns: 0.53mm
SDP

Catalog No. 06713760 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
0.83 μm
1 μm
1.5 μm
Particle Size:
0.83 μm
1 μm
1.5 μm
Temperature Range (Metric):
0°C to 250/280°C
0°C to 260/280°C
0°C to 270/300°C
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Particle Size Temperature Range (Metric)
06-713-760 30 m 1 μm 1 μm 0°C to 260/280°C
06-713-757 15 m 1 μm 1 μm 0°C to 260/280°C
06-713-758 15 m 1 μm 1 μm 0°C to 260/280°C
06-713-761 30 m 1 μm 1 μm 0°C to 260/280°C
06-713-762 30 m 1 μm 1 μm 0°C to 260/280°C
06-713-763 60 m 1 μm 1 μm 0°C to 260/280°C
06-713-764 60 m 1 μm 1 μm 0°C to 260/280°C
06-713-768 15 m 0.83 μm 0.83 μm 0°C to 270/300°C
06-713-767 15 m 0.83 μm 0.83 μm 0°C to 270/300°C
06-713-771 30 m 1.5 μm 1.5 μm 0°C to 250/280°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-713-760 Supplier Restek™ Supplier No. 70555
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose columns for pesticides, herbicides, rosin acids, phthalate esters, and sterols.

  • Midpolarity phase
  • Crossbond phenyl methyl polysiloxane
  • Siltek treated
  • Equivalent to USP G3 phase
  • Temperature Range: 0° to 300°C
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Rosin Acids Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Triglyceride Analysis, Sterols Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Mid polar
Coating Siltek™
USP Type G3
Stationary Phase Mxt™-50
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) 0°C to 260/280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.