Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-502.2 Silcosteel™ Capillary Columns
SDP

Catalog No. 06713929 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
105 m
Diameter (Metric) Inner:
0.28 mm
0.53 mm
Film Thickness:
1.6 μm
3 μm
Particle Size:
1.6 μm
3 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-713-929 105 m 0.53 mm 3 μm 3 μm
06-713-934 30 m 0.28 mm 1.6 μm 1.6 μm
06-713-924 30 m 0.53 mm 3 μm 3 μm
06-713-926 30 m 0.53 mm 3 μm 3 μm
06-713-928 60 m 0.53 mm 3 μm 3 μm
06-713-927 60 m 0.53 mm 3 μm 3 μm
06-713-935 30 m 0.28 mm 1.6 μm 1.6 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-713-929 Supplier Restek™ Supplier No. 70910
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Siltek™-treated stainless steel

  • Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
  • Application-specific columns with unique selectivity for volatile organic pollutants, cited in U.S. EPA Method 502.2 and in many gasoline range organics (GRO) methods for monitoring underground storage tanks Excellent separation of trihalomethanes
  • Ideal polarity for light hydrocarbons and aromatics
  • Temperature range: -20°C to +320°C (-4°F to +608°F)

  • An MXT™-502.2 column - quantify all compounds listed in U.S. EPA Methods 502.2 or 524.2, whether using a mass spectrometer or a PID in tandem with an ELCD
  • The diphenyl/dimethyl polysiloxane based MXT™-502.2 stationary phase - low bleed and thermal stability to 320°C
  • A 105-meter column - separates the light gases specified in EPA methods without subambient cooling

Specifications

For Use With (Application) Light Hydrocarbons Analysis, Trihalomethanes, Light Hydrocarbons, Aromatics Analysis
Particle Size 3 μm
Film Thickness 3 μm
Length (Metric) 105 m
Material Stainless Steel
Coating Siltek™
Includes Columns only
Stationary Phase Mxt™-502.2
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +270/320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.