Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT-624 Silcosteel Capillary Columns
SDP

Catalog No. 06713993 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
10 m
105 m
30 m
60 m
75 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.53 mm
Particle Size:
1 μm
1.4 μm
3 μm
Temperature Range:
-20°C to +240°C
-20°C to +240/280°C
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Temperature Range
06-713-993 105 m 0.53 mm 3 μm -20°C to +240°C
06-713-970 30 m 0.25 mm 1.4 μm -20°C to +240/280°C
06-713-974 60 m 0.25 mm 1.4 μm -20°C to +240/280°C
06-713-976 30 m 0.53 mm 3 μm -20°C to +240/280°C
06-713-986 60 m 0.53 mm 3 μm -20°C to +240/280°C
06-714-055 10 m 0.18 mm 1 μm -20°C to +240/280°C
06-713-991 75 m 0.53 mm 3 μm -20°C to +240°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-713-993 Supplier Restek™ Supplier No. 70975

Application-specific columns for analyses of volatile organic pollutants.

  • Low- to midpolarity phase
  • Siltek treated
  • Recommended in U.S. EPA methods for volatile organic pollutants
  • Offers best separation of the early-eluting gases
  • Equivalent to USP G43 phase
  • Temperature Range: -20° to 280°C
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

USP Type G43
Stationary Phase 6% Cyanopropylphenyl/94% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Max. Temperature 445°C
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 3 μm
Temperature Range -20°C to +240°C
Film Thickness 3 μm
Length (Metric) 105 m
Material Stainless Steel
Packing Material Mxt™-624
Polarity Low to mid polar
Coating Siltek™
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.