Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-65TG Capillary Column
SDP

Catalog No. 06714212 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-714-212 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-212 Supplier Restek™ Supplier No. 77010273

missing translation for 'validMainframeMsg'

Crossbond 65% diphenyl/35% dimethyl polysiloxane.

Applications include triglycerides.

Specifications

For Use With (Application) Triglyceride Analysis
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-65TG
Polarity High polar
Coating Siltek™
Includes 3.5 in. Coil
Quantity 1 Each
Stationary Phase 65% Diphenyl/35% Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) 20°C to 370°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.