Learn More
Description
- High polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- Application-specific columns, specially tested for triglycerides
- Stable to 370°C (698°F)
- Particle size: 0.10μm
- Temp. Limits: 20°C to 370°C (68°F to 698°F)
Specifications
Specifications
| For Use With (Application) | Triglyceride Analysis |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Highly Polar |
| Coating | Siltek™ |
| USP Type | None |
| Stationary Phase | Mxt™-65TG |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
