Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-BAC1 Capillary Columns
SDP

Catalog No. 06714223 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-714-223 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-223 Supplier Restek™ Supplier No. 780012830

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Proprietary packing

Applications include blood alcohol testing

Specifications

For Use With (Application) Crossbond™, Abused Inhalant Anesthetics, gamma-Hydroxybutyrate/gamma-Butyrolactone, Glycols Analysis, Common Industrial Solvent Analysis
Particle Size 3 μm
Film Thickness 3 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-BAC1
Coating Siltek™
Includes 3.5 in. Coil w/Cu bands
Quantity 1 Each
Stationary Phase Proprietary
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +240°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.