Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™ Biodiesel TG Columns
SDP

Catalog No. 06701202 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
14 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.16 μm
Particle Size:
0.1 μm
0.16 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-701-202 14 m 0.53 mm 0.16 μm 0.16 μm
06-701-203 10 m 0.32 mm 0.1 μm 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-701-202 Supplier Restek™ Supplier No. 70289
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Siltek™-treated stainless steel

  • Fast analysis times and sharp mono-, di-, and triglyceride peaks
  • Stable at 430°C (806°F) for reliable, consistent performance

Specifications

For Use With (Application) Sharp mono-, di-, Triglyceride Peaks Analysis
Particle Size 0.16 μm
Film Thickness 0.16 μm
Length (Metric) 14 m
Material Stainless Steel
Coating Siltek™
Stationary Phase Mxt™-Biodiesel TG
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -60°C to +380/430°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.