Learn More
Description
- Fast analysis times and sharp mono-, di-, and triglyceride peaks
- Stable at 430°C (806°F) for reliable, consistent performance
Specifications
Specifications
| For Use With (Application) | Sharp mono-, di-, Triglyceride Peaks Analysis |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Material | Stainless Steel |
| Polarity | Nonpolar |
| Coating | Siltek™ |
| USP Type | G27 |
| Stationary Phase | Mxt™-Biodiesel TG |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
