Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT Low-Dead-Volume Connector Kits for Metal Columns
SDP

Catalog No. 06710608 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With:
For 0.28 mm I.D. Tubing
For 0.53 mm I.D. Tubing
Diameter (Metric) Inner:
0.28 mm
0.53 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Diameter (Metric) Inner
06-710-608 For 0.28 mm I.D. Tubing 0.28 mm
06-710-605 For 0.53 mm I.D. Tubing 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-710-608 Supplier Restek™ Supplier No. 20397
May include imposed supplier surcharges.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Connect a guard column/transfer line to an MXT stainless steel column.

  • Low thermal mass tracks rapid oven temperature programming
  • Stainless steel ferrules and nuts
  • Siltek treated to make them inert to active compounds
  • Can be used at temperatures up to 430°C without degrading the deactivated layer
  • Includes MXT union, two 1/32 in. ferrules and nuts

Specifications

Type Connector
Diameter (Metric) Inner 0.28 mm
Includes MXT union, two 1/32 in. ferrules and nuts
For Use With For 0.28 mm I.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.