Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT Low-Dead-Volume Y Connector Kits for Metal Columns
SDP

Catalog No. 06710606 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
For Use With:
For 0.28 mm I.D. Tubing
For 0.53 mm I.D. Tubing
Diameter (Metric) Inner:
0.28 mm
0.53 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Diameter (Metric) Inner
06-710-606 For 0.53 mm I.D. Tubing 0.53 mm
06-710-607 For 0.28 mm I.D. Tubing 0.28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-710-606 Supplier Restek™ Supplier No. 20395
May include imposed supplier surcharges.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Connect two MXT columns to one inlet or one MXT column to two detectors.

  • Siltek treated to make them inert to active compounds
  • Can be used at temperatures up to 430°C without degrading the deactivated layer
  • Includes MXT union, three 1/32 in. ferrules and nuts

Specifications

Type Connector
Diameter (Metric) Inner 0.53 mm
Includes MXT union, three 1/32 in. ferrules and nuts
For Use With For 0.53 mm I.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.